Shop CAMELBAK
See all product information
Create Account
Hydration Pack
- Mfr # 1726901000P
- Zoro # G714652943
product price:Â
$
121.95
/ea
Free Shipping & Returns
Key Features
Color
Camouflage
Material
Cordura
Features
Futura Harness with Adjustable Yoke, Infra-Red Compliant Fabric, Buckles and Webbing
Overall Width
9 7/8 in
Denier
500 den
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1726901000P
- Zoro #
- G714652943
- UPC #
- 886798055640
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 9 7/8 in
- Overall Length
- 14 5/8 in
- Overall Depth
- 4 3/8 in
- Wire Rope Length
- 14 5/8 in
- Length
- 14 5/8 in
- Fits Chest Size
- Futura Harness with Adjustable Yoke, Infra-Red Compliant Fabric, Buckles and Webbing
Details
- Item
- Hydration Pack
- Color
- Camouflage
- Material
- Cordura
- Features
- Futura Harness with Adjustable Yoke, Infra-Red Compliant Fabric, Buckles and Webbing
- Denier
- 500 den
- Number of Outside Pockets
- 0
- Fluid Capacity - Maximum
- 3 L
- Shell Material
- Cordura
Description
Hydration Pack, Cordura, Camouflage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.