DriverBit, L:12", BitSize:PH3
- Mfr # 35796/B
- Zoro # G714811111
product price:Â
$
10.19
/ea
Sold in multiples of 25 for
$254.75
Key Features
Overall Length
12 in
Finish
Unfinished
Material
S2 Steel
Impact Rated
Impact Rated
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35796/B
- Zoro #
- G714811111
- UPC #
- -
- Country of Origin
- China
- Item
- Driver Bit
- Finish
- Unfinished
- Material
- S2 Steel
- Impact Rated
- Impact Rated
- Shank Shape
- Hex
- Tip Type
- Standard
- Includes Bit Holder
- Bit Holder Not Included
- Head Style
- Phillips
- Measurement System
- Imperial
- Compatible Product Type
- Screwdriver
- Series
- ISOMAX
- For Tool Type
- Power
- Product Type
- Power Bit
- Shell Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Overall Length
- 12 in
- Shank Size
- 1/4 in
- Bit Industry Size
- PH3
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.