Warning Light

  • Mfr # CD5051BW
  • Zoro # G714841552
product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Features
Synchronization Capability
Includes
Surface Mount Bracket
Lens Color
Clear
Number of Flash Patterns
69
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD5051BW
Zoro #
G714841552
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5/8 in
Overall Length
5 3/8 in
Overall Depth
1 in
Wire Rope Length
5 3/8 in
Length
5 3/8 in
Fits Chest Size
Synchronization Capability

Details

Item
Warning Light
Features
Synchronization Capability
Includes
Surface Mount Bracket
Lens Color
Clear
Number of Flash Patterns
69
Shape
Rectangular
Number of Heads
1
Voltage
12V to 24V
Lens Material
Polycarbonate
Standards
CA T13, NFPA, R10
Base Material
Polycarbonate
Lighting Technology
LED
Power Source
Corded
Installation Location
Grille, Rear
Wattage
9.1 W
Minimum Operating Temperature
-22 Degrees F
Mount Type
Bracket
Maximum Operating Temperature
122 Degrees F
SAE Class Rating
SAE J595 Class 1
Series
CD5051
Current
0.75 A
Electrical Connection
Wire Leads
Mount Style
Surface
Manufacturer Warranty
5 yr
Light Type
Emergency Vehicle Perimeter Light
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP67
Light Color
Blue/White
Light Pattern
Flashing
Compatible Vehicle Type
Emergency Vehicles
Installation Type
Permanent
Operating Voltage
12-24V
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Blue/White, Wattage 9.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 5 3/8 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 1 in, IP Rating IP67, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews