Air Filter
- Mfr # AF26449
- Zoro # G714841750
product price:Â
$
43.59
/ea
Key Features
Features
Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Product Type
Cabin Air Filter
Filter Design
Panel
Use Location
Cabin
Overall Length
13 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF26449
- Zoro #
- G714841750
- UPC #
- -
- Country of Origin
- China
- Item
- Automotive Air Filter
- Features
- Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
- Product Type
- Cabin Air Filter
- Filter Design
- Panel
- Use Location
- Cabin
- Compatible Vehicle Make
- Blue Bird, Peterbilt
- Fleetguard
- AF26449
- Compatible Manufacturer Model Number
- 2315619, 5X0100007, 5X010007, 5X01007, 5X100190, P614223, P93CAB410201S
- Compatible with Manufacturer Model Number
- 2315619, 5X0100007, 5X010007, 5X01007, 5X100190, P614223, P93CAB410201S
- For Manufacturer Part Number
- 2315619, 5X0100007, 5X010007, 5X01007, 5X100190, P614223, P93CAB410201S
- Compatible with Mfr. Model Number
- 2315619, 5X0100007, 5X010007, 5X01007, 5X100190, P614223, P93CAB410201S
- Compatible Manufacturer Part Number
- 2315619, 5X0100007, 5X010007, 5X01007, 5X100190, P614223, P93CAB410201S
Dimensions
- Overall Length
- 13 3/16 in
- Outside Diameter - Bottom
- 13 3/16 in
- Overall Width
- 9 11/16 in
- Overall Height
- 9 29/32 in
- Wire Rope Length
- 13 3/16 in
- Length
- 13 3/16 in
- Fits Chest Size
- Breathing Cleaner Air can Lead to Longer and more Productive Working Hours, Panel Cabin Air Filter Provides Clean Air in the Cab which Means a Clean Work Environment
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.