This item is Discontinued.

Apevia Galaxy ATX-GX650W 650W Power Supply ATX-GX650W

This item is Discontinued.

Apevia

Galaxy ATX-GX650W 650W Power Supply (Discontinued)

Mfr # ATX-GX650W
Zoro # G714866999
UPC # 810047130789
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATX-GX650W
Zoro #
G714866999
UPC #
810047130789
Country of Origin
China
Item
Power Supply
Output Voltage Detail
12 V DC @ 0.3 A, 5 V DC @ 20 A, 5 V DC @ 2.5 A, 12 V DC @ 54.1 A, 3.3 V DC @ 20 A
Protection Type
Under Voltage, Over Power, Over Voltage, Short Circuit
Output Power
650 W
Energy Efficiency Certification
80 Plus Gold
Number of (4+4 pin) CPU Power Connectors
2
Input Voltage
120 V AC, 230 V AC
Number of +12V Rails
1
Certifications & Standards
FCC CE
Output Voltage
-12 V DC, 5 V DC, 12 V DC, 3.3 V DC, 5 V SB
Mounting
Internal
Color
Black
Number of Fans
1
Frequency
60 Hz
NVIDIA SLI Supported
Yes
PCI Express Connector
Yes
Number of SATA Power Connectors
4
Power Factor Correction (PFC)
Active
Number of (6+2 pin) PCI Express Power Connectors
4

Dimensions

Fan Diameter
135 mm
Height
3.3 in
Width
5.9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.