Taping Head

  • Mfr # 7100323445
  • Zoro # G714868788
product price: 
$
4,403.99
/ea
Free Shipping & Returns

Key Features

For Use With
Case Sealing Systems
Compatible Product Type
Case Sealers
For Maximum Tape Width
2 in
Frame Material
Metal
For Tape Material
Packing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7100323445
Zoro #
G714868788
UPC #
00068060010025
Country of Origin
Taiwan, Province of China

Dimensions

For Maximum Tape Width
2 in
For Tape Core Diameter
14 3/8 in

Details

Item
Tape Dispenser Case Sealer Heads
For Use With
Case Sealing Systems
Compatible Product Type
Case Sealers
Frame Material
Metal
For Tape Material
Packing

Description

Taping Head

Ratings & reviews