This item is Discontinued.

This item is Discontinued.
8TB WD RED PLUS NAS HARD DRIVE 3.5 INCH 5640RPM (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD80EFPX
- Zoro #
- G714878770
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Hard Drive
- Interface
- SATA
- Recording Capacity
- 8 TB
- Speed
- 5640 rpm
- Durability
- Shock Resistant
- TCO Certified
- Yes
- Environmentally Friendly
- Yes
- Buffer
- 256 MB
- Drive Interface Standard
- SATA/600
- Recording Technology
- Conventional Magnetic Recording (CMR)
- Storage Capacity
- 8 TB
- Endurance (TBW)
- 180 TB
- Device Supported
- Desktop PC, NAS
- Drive Type
- Internal
- Series
- Red Plus
- Green Environmental Attribute
- Environmentally Friendly
- Drive Interface
- SATA
- Standards
- TCO Certified
- Features
- Advanced Format, Native Command Queuing (NCQ), NASware Technology, Rotational Vibration Sensor
- Product Line
- Red Plus
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Dimensions
- Height
- 1 in
- Width
- 4 in
- Length
- 5.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.