This item is Discontinued.

This item is Discontinued.
RAZER KRAKEN V3 X - WIRED USB GAMING HEADSE (Discontinued)
Mfr #
RZ04-03750300-R3U1
Zoro #
G714909818
UPC # 840272903742
Country of Origin China
Category Earbuds & Headphones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RZ04-03750300-R3U1
- Zoro #
- G714909818
- UPC #
- 840272903742
- Country of Origin
- China
Dimensions
- Cable Length
- 5.91 ft
- Driver Size
- 1.57 in
Details
- Color
- Black
- Item
- Gaming Headset
- Features
- TriForce Driver, Microphone Mute, Bendable Microphone, Chroma, Virtual Surround
- Corded/Wireless
- Corded
- Host Interface
- USB Type A
- Earpiece Controls
- Volume
- Microphone Technology
- Uni-directional, Hyper-cardioid
- Microphone Design
- Boom
- Compatibility
- Microsoft Windows 10, Sony PS4
- Min. Frequency Response
- 12 Hz
- Earpiece Type
- Binaural
- Platform Supported
- PC
- Application
- Gaming, Gaming Console
- Ear Cushion Material
- Fabric, Memory Foam
- Impedance
- 32 Ohm
- OS Platform
- Windows
- Max. Frequency Response
- 28 kHz
- Earpiece Design
- Over-the-head
- Frequency Response
- 12 Hz to 28 kHz
- Noise Canceling
- No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.