RT BE58U

  • Mfr # RTBE58U
  • Zoro # G715086471
product price: 
$
188.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Ethernet Technology
2.5 Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Encryption Standard
WPA-ENT, WPA-PSK, WPA3-Personal, WPA2-PSK, WPA2-ENT, WPS
Wireless Performance
BE3600
UNII Band
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RTBE58U
Zoro #
G715086471
UPC #
197105452916
Country of Origin
China

Details

Ethernet Technology
2.5 Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Encryption Standard
WPA-ENT, WPA-PSK, WPA3-Personal, WPA2-PSK, WPA2-ENT, WPS
Wireless Performance
BE3600
UNII Band
Yes
Total Number of Antennas
4
Total Number of Network Ports
5
Network Band
Dual Band
Processor Speed
2 GHz
Broadband Transmission Technology
Ethernet
ISM Maximum Frequency
2.40 GHz
AI-powered
Yes
Number of Broadband (RJ-45) Ports
1
Firewall Type
NAT
Wi-Fi Generation
Wi-Fi 7
VPN Supported
Yes
Total Wireless Transmission Speed
450-MB/s
UNII Maximum Frequency
5 GHz
ISM Band
Yes
USB Standard
USB 3.2 (Gen 1)
Standard Memory
1 GB
Number of Network (RJ-45) Ports
4
Processor Core
Quad-core (4 Core)
Number of External Antennas
4
MU-MIMO Technology
Yes
USB
Yes
Wi-Fi Mesh System
Yes
Flash Memory Capacity
256 MB
Item
Wireless Router

Description

ASUS RT-BE58U WiFi 7 AiMesh Extendable Router, 4K-QAM, MLO, AI Detection 2.5G WAN/LAN port , Four 1G ports, Commercial-Grade Network Security, Parental Control, IoT network, Kid s network, VPN network

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews