Shop J.W. WINCO
See all product information
Create Account
Quick Fit Coupling
- Mfr # 240.1-M20-B
- Zoro # G715197740
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Maximum Radial Offset
1 mm
Length under Head
48 mm
Nut/Shaft Hex Width Across Flats
34 mm
Compensation Type
Radial Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240.1-M20-B
- Zoro #
- G715197740
- UPC #
- 664423404281
- Country of Origin
- Germany
- Item
- Quick-Fit Coupling
- Material
- Steel
- Maximum Radial Offset
- 1 mm
- Compensation Type
- Radial Offset
- Maximum Push/Pull Load Capacity
- 30 kN
- Finish
- Phosphate-Treated
- Head Shape
- Flange
Dimensions
- Length under Head
- 48 mm
- Nut/Shaft Hex Width Across Flats
- 34 mm
- Thread Size
- M20
- Head Height
- 26 mm
- Overall Length
- 74 mm
Description
Quick Fit Coupling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.