Shop VIKAN
See all product information
Create Account
Table and Floor Scraper, Red, SS, Solid
- Mfr # 29084
- Zoro # G715271242
product price:Â
$
40.95
/ea
Key Features
Overall Length
1 1/4 in
Blade Width
9 5/8 in
Handle Material
No handle
Blade Material
Stainless Steel
Blade Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29084
- Zoro #
- G715271242
- UPC #
- 47121611
- Country of Origin
- Denmark
- Item
- Table and Floor Scraper
- Color
- Red
- Handle Material
- No handle
- Blade Material
- Stainless Steel
- Features
- Durable
- Metal Detectable
- No
- Maximum Temperature
- 338 Degrees F
- Maximum Autoclave Temperature
- 250 Degrees F
- Handle Included
- No
- Product Type
- Table and Floor Scraper
- Autoclavable
- Yes
- Minimum Temperature
- -4 Degrees F
- NSF Certified
- No
- Perforation
- Solid
Description
Table and Floor Scraper, Minimum Temperature -4 Degrees F, Product Type Table and Floor Scraper, Autoclavable Yes, Blade Length 1 1/4 in, Blade Material Stainless Steel, Blade Width 9 5/8 in, Features Durable, Handle Included No, Handle Material No handle, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 338 Degrees F, Overall Height 4 7/8 in, Overall Length 1 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.