Shop COYOTE WHEEL ACCESSORIES
See all product information
Create Account
WHEEL LOCKS
- Mfr # 741145BLK
- Zoro # G715453433
product price:
$
13.85
/ea
Key Features
Length
1.26 in
Color
Black
Material
Carbon Steel
Type
Lug Nut Lock
Wrench Size
13/16 in And 3/4 in Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741145BLK
- Zoro #
- G715453433
- UPC #
- 815210012329
- Country of Origin
- China
- Color
- Black
- Material
- Carbon Steel
- Type
- Lug Nut Lock
Dimensions
- Length
- 1.26 in
- Wrench Size
- 13/16 in And 3/4 in Hex
- Thread Size
- 12x1.5
Description
Lug Nut Lock; 12 mm x 1.5 Thread Size; 60 Degree Conical Bulge; Acorn; 1.26 Inch Overall Length; 13/16 Inch And 3/4 Inch Hex Size; Black; Carbon Steel; Set Of 4 With Key Clamshell Packaging
- • Designed To Prevent Theft Of Wheels And Spare Tires
- • Extremely Popular With Automobile Enthusiasts Who Install Customized Wheels And Tires On Their Vehicles
- • Locks Are Installed On One Lug Per Wheel And They Have A Unique Key Which The End User Stores In The Vehicle
- • Unique Key Allows Only The Owner To Remove Or Install The Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.