Shop RITTAL

AC Enclosures

  • Mfr # 3180800
  • Zoro # G715574541

product price: 
$
5,297.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Housing Material
Carbon Steel
Standards
30 - KC Korea, cUL Listed, FTTA, UL Listed
Cooling Method
Refrigerant
Housing Color
Light Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3180800
Zoro #
G715574541
UPC #
639889938045
Country of Origin
Italy

Dimensions

Overall Height
22.4 in
Overall Depth
9.84 in
Overall Width
11.8 in

Details

Phase
Single
Housing Material
Carbon Steel
Standards
30 - KC Korea, cUL Listed, FTTA, UL Listed
Cooling Method
Refrigerant
Housing Color
Light Gray
Control Type
E+ Controller
Wiring Method
Fully Wired; Plug-In Terminal Strip
Operation Mode
Cooling Only
Includes
Assembly Components, Integral Electric Condensate Evaporation, Plug-In Terminal Strip
Refrigerant Type
R513a
Item
AC Enclosures
NEMA Enclosure Rating
12, 3R
Cooling Capacity - Maximum
2,661 BtuH
Product Type
Cooling Unit
Frequency
50/60 Hz
Cooling Setpoint - Minimum
68 Degrees F
Current
20 kA
Air Consumption
222.5 cfm
Cooling Setpoint - Maximum
122 Degrees F
Power Consumption
0.41 kW, 0.49 kW
Operating Temperature - Minimum
-4 Degrees F
Operating Voltage
110-240 V
Operating Temperature - Maximum
140 Degrees F

Description

AC Enclosures, Housing Material Carbon Steel, Cooling Method Refrigerant, Standards 30 - KC Korea, cUL Listed, FTTA, UL Listed, Wiring Method Fully Wired; Plug-In Terminal Strip, Phase Single, Control Type E+ Controller, Housing Color Light Gray, Includes Assembly Components, Integral Electric Condensate Evaporation, Plug-In Terminal Strip

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.