Shop EDENDIRECT
See all product information
Create Account
ECU Coding Bidirectional Scan Tool, 31+ Reset, CAN FD/DoIP, FCA Autoauth, OBD2 Diagnostic Tool
- Mfr # ED-crp919x
- Zoro # G715655899
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
Red
Application
Domestic / Commercial
Length
12.8 in
Width
10.04 in
Battery
6100mAh battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED-crp919x
- Zoro #
- G715655899
- UPC #
- 919310335453
- Country of Origin
- China
- Item
- ECU Coding Bidirectional Scan Tool
- Surface Finish
- Red
- Application
- Domestic / Commercial
- Battery
- 6100mAh battery
- Display
- 7-inch touchscreen
- Color
- Red
- Operating System
- Android 10.0
- Memory
- 3GB RAM, 32GB storage.
Dimensions
- Length
- 12.8 in
- Width
- 10.04 in
- Height
- 5.31 in
Description
The ECU Coding Bidirectional Scan Tool is an advanced OBD2 diagnostic tool designed to meet the needs of both professional mechanics and DIY enthusiasts. With powerful features such as ECU coding, 35+ reset functions, and the latest CAN FD/DoIP protocols, this diagnostic scanner offers everything you need to perform comprehensive vehicle diagnostics and repairs. Supporting over 150 car brands 1996-2023, its an ideal choice for tackling a wide range of vehicles.
- ECU Coding & Reset Functions: Reprogram, match, and reset vehicle components such as injectors, sensors, and more.
- 35+ Reset Services: Includes oil reset, ABS bleeding, SAS calibration, battery registration, and more.
- Bidirectional Control: Perform active tests and real-time status checks on vehicle systems like windows, fans, horns, and more.
- AutoVIN & AutoScan: Automatically scan all ECU systems, identify issues, and generate diagnostic reports for quick repairs.
- Enhanced Compatibility: Supports a wide range of vehicles with CAN FD/DoIP and FCA AutoAuth protocols, ensuring up-to-date coverage.
- User-Friendly Interface: Operates on Android 10.0 with a 7-inch touchscreen and 6100mAh battery for a seamless experience.
- Real-Time Monitoring: Track battery voltage and other system data with dynamic graphing for accurate diagnostics.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.