Shop UNIVERSAL TOOL
See all product information
Create Account
Router
- Mfr # UT8728RT
- Zoro # G7156649
product price:
$
427.99
/ea
Free Shipping & Returns
Key Features
HP
0.9
No Load RPM
22000
Min. Hose Size
3/8 in
Collet Size
1/4 in
Average Air Consumption
5.5 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UT8728RT
- Zoro #
- G7156649
- UPC #
- 722470191056
- Country of Origin
- Taiwan, Province of China
- Item
- Grinder
- HP
- 0.9
- No Load RPM
- 22000
- Average Air Consumption
- 5.5 cfm
- Air Inlet
- 1/4" NPT
Dimensions
- Min. Hose Size
- 3/8 in
- Collet Size
- 1/4 in
Description
0.9 HP motor for extra stall reisistance; Safety lock-off throttle; Rear exhaust keeps work area clean from cuttings; Precision engineered for added reliability; Ergonomic "Softouch" coating offers ultimate comfort and reduced vibration; Accepts templates offered by Sioux® and Dotco®; Best for: Removal of flashing from molded parts and trimming of plastic, wood, aluminum and fiberglass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.