Shop ECCO

LED Worklamp

  • Mfr # EW2706
  • Zoro # G715699787

product price: 
$
49.99
/ea

Key Features

Lighting Technology
LED
Voltage
12V to 24V
Head Shape
Rectangular
Standards
CE, UKCA
Number of Bulbs
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EW2706
Zoro #
G715699787
UPC #
758379135648
Country of Origin
China

Dimensions

Overall Width
6 5/16 in
Overall Depth
1 13/16 in
Overall Height
1 13/16 in

Details

Item
Vehicle Work Light
Lighting Technology
LED
Voltage
12V to 24V
Head Shape
Rectangular
Standards
CE, UKCA
Number of Bulbs
6
Compatible Vehicle Type
Tow Trucks, Work Trucks
Electrical Connection
2 Conductor Cable with Connectors
Beam Type
Flood
Series
Carbon Series
Maximum Operating Temperature
149 Degrees F
Use Location
Exterior
Mount Style
Surface
Manufacturer Warranty
5 yr
Current
1.6 A
Lens Material
Polycarbonate
Housing Color
White
Housing Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Maximum Brightness
1,300 lm
IP Rating
IP67, IP69K
Base Material
Steel
Mount Type
Bracket
Wattage
18.4 W
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Electrical Connection Manufacturer Model Number
Blunt Cut Wires

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 13/16 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 1 13/16 in, Head Shape Rectangular, Overall Width 6 5/16 in, Electrical Connection 2 Conductor Cable with Connectors, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, UKCA, Includes Electrical Connection Electrical Connection Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.