Shop BALDR
Create Account
Timer Shower Clock, Green
- Mfr # CL0007GR1
- Zoro # G715799524
product price:Â
$
29.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL0007GR1
- Zoro #
- G715799524
- UPC #
- 713651263266
- Country of Origin
- China
Description
The most significant features of this LCD shower clock are its compact size and the timer function. For those who easily lose time track when doing morning makeup or taking shower a shower clock with timer is essential. This clock is waterproof features time temperature and indoor relative humidity all in one screen. Its compact size is perfect for use in the shower or next to bathroom vanities. Features -Timer Shower Clock -Easy setting timer alarm by pressing the touch buttons on front. Adding up by 10 mins or 1 mins the count down timer will Beep at the end -Compact Size waterproof clock is perfect for use in the shower or next to bathroom vanities -LCD clock features time temperature and indoor relative humidity readings all in one screen -The shower clock can be standing wall mounted hung on a hook or using the strong suction cup on smooth surface wall glass tile or mirror -Time can be displayed in a 12 or 24 hour mode and temperature can be shown in Fahrenheit or Celsius Specifications - Color: Green - Dimension: 4 H x 1.3 W x 4.2 L in. - Weight: 0.425 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.