Bento Bundle, Dark
- Mfr # K-35000-DRK
- Zoro # G715828569
product price:Â
$
233.43
/ea
Free Shipping & Returns
Key Features
Overall Length
8.75 in
Overall Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-35000-DRK
- Zoro #
- G715828569
- UPC #
- 195711195302
- Country of Origin
- China
- Item
- Kitchen Accessories
Dimensions
- Overall Length
- 8.75 in
- Overall Width
- 17 in
Description
Designed to sit securely in the bowl of the Riverby workstation kitchen sinks, this three-piece accessory set includes a colander/drying rack, soaking bin with drain, and drain board to make food preparation a breeze. When not in use, they neatly stack together in the bowl or can be tucked away within a cupboard. Create a kitchen space that works for you with KOHLER.
- For use with Riverby workstation kitchen sinks
- Set includes colander / drying rack, soaking bin with drain, and drain board
- 8-3/4" x 17" (222 x 432-mm)
- Dishwasher-safe
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.