This item is Discontinued.

Nordex SOCKET SCREWS, BUTTON HEAD, SS, INCH DLS-B3-3

This item is Discontinued.

Nordex

SOCKET SCREWS, BUTTON HEAD, SS, INCH (Discontinued)

Mfr # DLS-B3-3
Zoro # G715925923
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DLS-B3-3
Zoro #
G715925923
UPC #
-
Country of Origin
United States
Material
Stainless Steel

Dimensions

Head Width
0.015 in
Screw Length
1/2 in
Thread Size
#4-40

Description

Socket Screws - Button Head, Inch. Material: stainless steel Class 3A threads.. Thread #4-40. Head Diameter-max.21300. Head Width-max.05900. Head Dimension.01500. Socket.06200. Socket Depth.03500. Fillet extension max.01000. Thread Diameter.11200. Length 1/2.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.