This item is Discontinued.

Nordex DOUBLE THREADED STUDS JCS-A1-19

This item is Discontinued.

Nordex

DOUBLE THREADED STUDS (Discontinued)

Mfr # JCS-A1-19
Zoro # G715937513
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JCS-A1-19
Zoro #
G715937513
UPC #
-
Country of Origin
United States
Threaded Rod Material
303 Stainless Steel

Dimensions

Length
1-3/4 in

Description

Double Threaded Studs. Material: 303 stainless steel. Order Number JCS-A1-19. Thread Size # 10-32. Diameter.19000. Overall Length 1 3/4. Thread Length 7/32. Nut End Length 3/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.