This item is Discontinued.

Nordex DISC SPRING AEC-D1-3

This item is Discontinued.

Nordex

DISC SPRING (Discontinued)

Mfr # AEC-D1-3
Zoro # G715937520
Country of Origin United States
Category Disc Springs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AEC-D1-3
Zoro #
G715937520
UPC #
-
Country of Origin
United States
Material
Carbon Steel

Dimensions

Thickness
0.0098 in
Min. Inside Dia.
0.319 in
Max. Outside Dia.
0.492 in

Description

Disc Springs For Loading Ball Bearings.. Order Number AEC-D1-3. Material 1060 Carbon Steel. Outside Diameter.49200. Inside Diameter.31900. Width.00980. Dimension 1.01960. Dimension 2.00980....

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.