This item is Discontinued.

Nordex KNURLED UTILITY KNOBS HFS-A1-2

This item is Discontinued.

Nordex

KNURLED UTILITY KNOBS (Discontinued)

Mfr # HFS-A1-2
Zoro # G715937575
Country of Origin United States
Category Knobs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HFS-A1-2
Zoro #
G715937575
UPC #
-
Country of Origin
United States

Dimensions

Hub Dia.
0.312 in
Width
0.187 in
Diameter
1.5 in

Details

Bore
0.1248 in
Material
303 Stainless Steel

Description

Utility Knobs-Knurled-Pin Hub. Material: 303 stainless steel. Order Number HFS-A1-2. Inside Diameter.12480. Hub Diameter.31200. Width.18700. Sub Drill #69. Set Screw #2-56. Outside Diameter 1.50000.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.