This item is Discontinued.

Nordex MISCELLANEOUS Cin CIS-A4-2

This item is Discontinued.

Nordex

MISCELLANEOUS Cin (Discontinued)

Mfr # CIS-A4-2
Zoro # G715938930
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CIS-A4-2
Zoro #
G715938930
UPC #
-
Country of Origin
United States
Rated Torque
13 in-lb
Material
303 Stainless Steel

Dimensions

Outside Dia.
3/8 in
Bore Dia.
0.125 in

Description

Six Beam Flexing Coupling, aluminum, clamp style, InchLength.77000. Bore 1.12500. Bore 2.12500. Material 303 Stainless Steel Clear Anod. Misalignment Angular 3.00000. Misalignment Parallel.00500. Max. Torque 13.00000. Outside Diameter 3/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.