Combination Stop Light

  • Mfr # ED3060AB
  • Zoro # G716047624
product price: 
$
95.65
/ea

Key Features

Voltage
12-24V
Operating Voltage
12-24V
Installation Type
Removable
Overall Width
7 1/2 in
Overall Depth
7 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED3060AB
Zoro #
G716047624
UPC #
758379131299
Country of Origin
China

Dimensions

Overall Width
7 1/2 in
Overall Depth
7 1/2 in
Overall Height
2 5/16 in
Fits Chest Size
Easy Installation

Details

Item
Combination Stop Light
Voltage
12-24V
Operating Voltage
12-24V
Installation Type
Removable
Mount Style
Surface
Lighting Technology
LED
IP Rating
IP67, IP69K
Features
Easy Installation
Shape
Oval
Flashes per Minute
69
Compatible Electrical Connection Manufacturer Model Number
PL3 and Blunt Cut Wires
Wattage
17.9 W
Series
ED3000 Series
Light Type
Stop, Turn, and Tail Combination Light
Mount Type
Grommet
Current
1.4 A @ 12.8V
Lens Color
Amber, Blue
Standards
CA T13, DOT Compliant, R10, RoHS, SAE Class I
Includes Electrical Connection
Electrical Connection Included
Flash Pattern
Steady Burn
Electrical Connection
PL-3 Connector
Manufacturer Warranty
5 yr

Description

Combination Stop Light

Ratings & reviews