Shop ECCO
See all product information
Create Account
Combination Stop Light
- Mfr # ED3060AG
- Zoro # G716047693
product price:Â
$
96.99
/ea
Key Features
Shape
Oval
Flashes per Minute
69
Overall Depth
7 1/2 in
Installation Type
Removable
Includes Electrical Connection
Electrical Connection Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED3060AG
- Zoro #
- G716047693
- UPC #
- 758379131305
- Country of Origin
- China
- Item
- Combination Stop Light
- Shape
- Oval
- Flashes per Minute
- 69
- Installation Type
- Removable
- Includes Electrical Connection
- Electrical Connection Included
- Series
- ED3000 Series
- Electrical Connection
- PL-3 Connector
- Current
- 1.4 A @ 12.8V
- Standards
- CA T13, DOT Compliant, R10, RoHS, SAE Class I
- Mount Type
- Grommet
- Features
- Easy Installation
- Lighting Technology
- LED
- Lens Color
- Amber, Green
- Compatible Electrical Connection Manufacturer Model Number
- PL3 and Blunt Cut Wires
- IP Rating
- IP67, IP69K
- Operating Voltage
- 12-24V
- Flash Pattern
- Steady Burn
- Mount Style
- Surface
- Voltage
- 12-24V
- Wattage
- 17.9 W
- Light Type
- Stop, Turn, and Tail Combination Light
- Manufacturer Warranty
- 5 yr
Dimensions
- Overall Depth
- 7 1/2 in
- Overall Height
- 2 5/16 in
- Overall Width
- 7 1/2 in
- Fits Chest Size
- Easy Installation
Description
Combination Stop Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.