WiFi Module
- Mfr # PS-WiFi2
- Zoro # G716082656
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Includes
USB Cable
Connectivity
Wi-Fi
Alert Messaging
Email, Mobile App, Text
Detection Type
High Level, Leak
Reset Type
Automatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-WiFi2
- Zoro #
- G716082656
- UPC #
- 717301125270
- Country of Origin
- China
Dimensions
- Sensor Cord Length
- 4 ft
Details
- Item
- WiFi Module
- Includes
- USB Cable
- Connectivity
- Wi-Fi
- Alert Messaging
- Email, Mobile App, Text
- Detection Type
- High Level, Leak
- Reset Type
- Automatic
- NEMA Enclosure Rating
- Not Rated
- Includes Battery Backup
- No Battery Backup Included
- Environment
- Indoor
- Number of Alarm Inputs
- 2
Description
WiFi Module, Sound Level - Maximum Not Applicable, Nameplate Voltage Not Applicable, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length 4 ft, Includes USB Cable, Environment Indoor, Connectivity Wi-Fi, Detection Type High Level, Leak
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.