Shop TRIPP LITE
See all product information
Create Account
Ethernet Cable
- Mfr # NM12-604-02M-BL
- Zoro # G716093874
product price:Â
$
47.59
/ea
Key Features
End 1 Number of Pins
8
End 1 Mounting Orientation
Right Angle
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NM12-604-02M-BL
- Zoro #
- G716093874
- UPC #
- 037332265623
- Country of Origin
- China
- Item
- Ethernet Cable
- End 1 Number of Pins
- 8
- End 1 Mounting Orientation
- Right Angle
- End 1 Gender
- Male
- End 1 Connection Type
- M12
- End 2 Number of Pins
- 8
- End 2 Mounting Orientation
- Straight
- End 2 Gender
- Male
- End 2 Connection Type
- RJ45
- Cable Jacket Color
- Blue
- Cable Jacket Material
- PVC
- Standards
- CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
- Cable Type
- Round
- Performance Category
- Cat6
- NEC Article and Type
- CMR-LP
- Shielded
- No
- Maximum Operating Temperature
- 140 Degrees F
- IP Rating
- IP68
- Data Rate
- 1 GBps
- Minimum Operating Temperature
- 14 Degrees F
- End 1 Coding
- X
- Number of Wires
- 8
- Series
- Tripp Lite
- Application
- Agriculture, Airports, Alternative Energy, Communications, Factories, Factory Automation, Food/Beverage Facilities, Machine Shops, Measurement and Control, Railways, Recycling Plants, Robotics, Transportation, Warehouses
Dimensions
- Cable Length
- 6.6 ft
- Wire Size
- 23 AWG
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 6.6 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.