Pneumatically Actuated Ball Valve

  • Mfr # 8P723101-1-1/2-C2
  • Zoro # G716117112
product price: 
$
941.99
/ea
Free Shipping & Returns

Key Features

Actuator Operation
Air to Air
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Actuator Series
DA
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8P723101-1-1/2-C2
Zoro #
G716117112
UPC #
-
Country of Origin
Italy
Item
Pneumatically Actuated Two-Way Ball Valve
Actuator Operation
Air to Air
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Actuator Series
DA
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP65
Valve Ways
2-Way
Fail Safe Position
Fail Last
Included Pilot Solenoid
24V DC Pilot Solenoid
Body Material
Stainless Steel
3-A Standard Compliance
Not Rated
Ball Port Style
Full Port
Connection Gender - Side 1
Female
Seat Material
PTFE
Stem Material
Stainless Steel
Seal Material
FKM
Average Surface Roughness (Ra)
Less Than 1.0 micron
Maximum Pressure - Operating
275 psi
Connection Type - Side 2
Flange
Maximum Pressure - Steam
150 psi
Manufacturer Warranty
1 yr
Connection Type - Side 1
Flange
Operating Temperature - Maximum
366 Degrees F
Standards
ANSI
Connection Gender - Side 2
Female
Valve Body Style
Straight
Actuator Air Pressure - Minimum
80 psi
Maximum Operating Pressure Differential
275 psi
Coefficient of Volume (Cv)
201.32
Valve Series
723101
Actuator Air Pressure - Maximum
116 psi
Ball Material
Stainless Steel
Valve Construction
One-Piece
NEMA Enclosure Rating
4, 4X
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Vented Ball Valve
Vented
Special Features
Actuator Compatible
Included Mounting
ISO 5211 Actuator Mounting Pad
ANSI Flange Class
Class 150
Actuator Air Port Connection
1 1/2 in FNPT

Dimensions

Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Overall Length
2.5 in
Wire Rope Length
2.5 in
Length
2.5 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews