This item is Discontinued.

This item is Discontinued.
MSI MAG 850W Power Supply (Discontinued)
Mfr #
MAGA850GLPCIE5II
Zoro #
G716130388
UPC # 824142377079
Country of Origin China
Category Computer Power Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAGA850GLPCIE5II
- Zoro #
- G716130388
- UPC #
- 824142377079
- Country of Origin
- China
- Item
- Power Supply
- PCI Express Connector
- Yes
- Output Power
- 850 W
- Number of (4+4 pin) CPU Power Connectors
- 2
- Mounting
- Internal
- Output Voltage Detail
- 12 V DC @ 0.3 A, 5 V SB @ 2.5 A, 5 V DC @ 20 A, 12 V DC @ 70.5 A, 3.3 V DC @ 20 A
- Number of SATA Power Connectors
- 8
- Number of (6+2 pin) PCI Express Power Connectors
- 4
- Power Factor Correction (PFC)
- Active
- NVIDIA SLI Supported
- Yes
- Number of +12V Rails
- 1
- Protection Type
- Over Temperature, Short Circuit, Over Current, Under Voltage, Over Voltage, Over Power
- Frequency
- 63 Hz
- Output Voltage
- 12 V DC, 5 V SB, -12 V DC, 3.3 V DC, 5 V DC
- Energy Efficiency Certification
- 80 Plus Gold
- Number of 4-pin Molex Power Connectors
- 4
- Features
- Compact
- Input Voltage
- 230 V AC, 120 V AC
- Fan Bearing Type
- Fluid Dynamic Bearing
- Number of Fans
- 1
- Efficiency
- 90%
Dimensions
- Fan Diameter
- 120 mm
- Height
- 5.5 in
- Width
- 5.9 in
- Depth
- 3.4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.