This item is Discontinued.

This item is Discontinued.
3.5IN 26.1 12TB 256 7200RPM SATA ULTRA 512E SE P3 DC HA340 (Discontinued)
Mfr #
0B47061
Zoro #
G716130425
Country of Origin Taiwan, Province of China
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0B47061
- Zoro #
- G716130425
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1 in
- Width
- 4 in
- Length
- 5.8 in
Details
- Item
- Hard Drive
- Speed
- 7200 RPM
- Drive Type
- Internal
- Mean Time Between Failures (MTBF)
- 228.2 Year
- Product Line
- Ultrastar
- Device Supported
- Data Center
- Drive Interface Standard
- SATA/600
- Storage Capacity
- 12 TB
- Disk Format
- 512e
- Buffer
- 512 MB
- Random 4KB Write
- 465000IOPS
- Random 4KB Read
- 150000IOPS