Ethernet Cable

  • Mfr # N204-S03-BL-RA
  • Zoro # G716135840
product price: 
$
5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N204-S03-BL-RA
Zoro #
G716135840
UPC #
037332252388
Country of Origin
China

Dimensions

Overall Length
3 ft
Cable Diameter
4 mm
Wire Rope Length
3 ft
Length
3 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6
Jacket Material
PVC
Shielded
Unshielded
Jacket Color
Blue
Fire Rating
Not Rated
End 2 Boot Type
Booted
Cable Shape
Round
Includes Protective Cap
Protective Cap Not Included
Supports Power over Ethernet
Without Power Over Ethernet
End 1 Connector Orientation
Straight
End 2 Connector Orientation
Right Angle
Transmission Speed
1 GBps
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F
Conductor Gauge
28 AWG
End 1 Boot Type
Booted
Maximum Frequency
500 MHz
NEC Article and Type
CM

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Operating Temperature 122 Degrees F

Ratings & reviews