Ethernet Cable

  • Mfr # N261-020-WH
  • Zoro # G716136397
product price: 
$
18.69
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N261-020-WH
Zoro #
G716136397
UPC #
037332277466
Country of Origin
China

Dimensions

Overall Length
20 ft
Cable Diameter
6 mm
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
Jacket Color
White
Shielded
Unshielded
Maximum Operating Temperature
140 Degrees F
Conductor Gauge
24 AWG
Fire Rating
Not Rated
Includes Protective Cap
Protective Cap Not Included
End 1 Boot Type
Snagless
Transmission Speed
10 GBps
End 1 Connector Orientation
Straight
Minimum Operating Temperature
-4 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
Cable Shape
Round
End 2 Boot Type
Snagless
End 2 Connector Orientation
Straight
NEC Article and Type
CM
Maximum Frequency
500 MHz

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 20 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & reviews