Shop TRIPP LITE

Ethernet Cable

  • Mfr # N262-S06-BK
  • Zoro # G716137011

product price: 
$
11.89
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N262-S06-BK
Zoro #
G716137011
UPC #
037332275943
Country of Origin
China

Dimensions

Overall Length
6 ft
Cable Diameter
5.4 mm
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
Jacket Color
Black
Shielded
Shielded
Minimum Operating Temperature
-4 Degrees F
Conductor Gauge
28 AWG
End 2 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
Fire Rating
Not Rated
End 1 Connector Orientation
Straight
End 1 Boot Type
Snagless
Cable Shape
Round
Includes Protective Cap
Protective Cap Not Included
End 2 Boot Type
Snagless
Transmission Speed
10 GBps
Maximum Operating Temperature
140 Degrees F
Maximum Frequency
600 MHz
NEC Article and Type
CM

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Black, Overall Length 6 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45

Ratings & reviews