This item is Discontinued.

Tripp Lite USB cable M102AB-006-S-LB

This item is Discontinued.

Tripp Lite

USB cable (Discontinued)

Mfr # M102AB-006-S-LB
Zoro # G716137486
UPC # 037332278289
Country of Origin Viet Nam
Category USB Cables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M102AB-006-S-LB
Zoro #
G716137486
UPC #
037332278289
Country of Origin
Viet Nam

Dimensions

Width
4.6 in
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft

Details

Item
Usb Cable
End 1 Connection Type
Type C
End 2 Connection Type
Lightning
Jacket Material
Silicone
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Jacket Type
FT2
Environmentally Friendly
Yes
Connector Plating
Nickel
Device Supported
Notebook, MP3 Player, Computer, iPad, iPhone, iPod, Wall Charger, Car Charger
Features
Innovative Soft Cable Jacket Prevents Tangles, Allows Flexible Bends, Light Blue Jacket Helps Avoid Misidentification that can Cause Costly Downtime, MFi-Certified for Broad Device Compatibility, Provides Extra Protection Against Certain Bacteria, Soft, Flexible Silicone Jacket Allows Easy Bending and Avoids Messy Tangling, USB-C Cable Charges and Syncs your Latest-Generation iPhone, iPad and iPod
Data Transfer Speed
480 MBps
Cable Type
Lightning/USB-C
Contact Plating
Gold
Connector Material
Thermoplastic Elastomers (TPE)
Connector on First End Details
1 x Lightning - Male
Product Line
Safe-IT
Connector on Second End Details
1 x USB 2.0 Type C - Male
MFI
Yes
Charging Power
60 W
USB Specification
2.0
End 1 Number of Connections
1
Cable Shape
Round
End 2 Number of Connections
1
Color
Blue
NEC Article and Type
FT2
Standards
CE (Europe), FCC (USA), REACH, RoHS, UKCA
Product Type
USB Cable

Description

Usb Cable, USB Specification 2.0, Color Blue, Innovative Soft Cable Jacket Prevents Tangles, Allows Flexible Bends, Light Blue Jacket Helps Avoid Misidentification that can Cause Costly Downtime, MFi-Certified for Broad Device Compatibility, Provides Extra Protection Against Certain Bacteria, Soft, Flexible Silicone Jacket Allows Easy Bending and Avoids Messy Tangling, USB-C Cable Charges and Syncs your Latest-Generation iPhone, iPad and iPod, CE (Europe), FCC (USA), REACH, RoHS, UKCA Standards

Ratings & reviews