Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF804M
- Zoro # G716175006
product price:Â
$
92.69
/ea
Key Features
Filter Design
Axial Seal
Shape
Round
Includes
Bolt Seal
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF804M
- Zoro #
- G716175006
- UPC #
- 638217013249
- Country of Origin
- Mexico
- Filter Design
- Axial Seal
- Item
- Air Filter
- Shape
- Round
- Includes
- Bolt Seal
- Product Type
- Engine Air Filter
- Fit Type
- Vehicle Specific
- Fleetguard
- AF1929, AF434KM, AH19068
- Use Location
- Engine
- Compatible Vehicle Type
- Trucks
- Compatible Vehicle Make
- Allis-Chalmers,Astra,Atlas,Atlas Copco,Aveling Barford,Benfra,Case IH,Caterpillar,Clark Equipment,Daewoo,Deutz,Deutz-Allis,Deutz-Fahr,Dressta,Drott,Dynapac,Europactor,Fiat,Fiat Hitachi,Fiatallis,Ford,Furukawa,Gottwald,Hanomag-Henschel,Hess,Hesston,Hurlimann,Hyundai,Ingersoll-Rand,JCB,Kaelble,Kawasaki,Kobelco,Komatsu,Lamborghini,Lebrero,Liebherr,Man,Massey Ferguson,Mitsubishi,Nissan,Orenstein & Koppel,P & H Harnischfeger,Poclain,Ppm,Renault,Same,Someca,Tadano,White,Worthington,Xuzhou Const. Machinery Group,Yumbo,Zetor
- Media Material
- Cellulose
- Compatible Manufacturer Model Number
- 106579,1183993,1259,1401616,1401618,1423747M91,1428747M91,1429718M1,1429718M91,178012030A,1849105,1909135,1930750,1930752,19831604,202550,204624,21000033,21001107,2361244790,242492801,2446U154S2,2451U1803B,2451U2063,24749011,24749019,249570,249572,267931,267962,2712459M91,28063A,2900511800,2914500500,2MDA1136,3003084200,3053289,30536,3074300M1,3074308M1,3096344M91,311646013,312755077,3154701R1,3216277200,32208300,32208304,330560253,34670015040,3564126,3564127,3812540,3911017,3I0128,3I1434,3M008287XA,3Y8986,4058189,4080065,4113027,4146022,4149022,4319262,440042468,440414002,4438028018A,450544,466546,4700814256,47400005,4880632,4930142,510106023,51190346,556012198,59825554,5W3402,6001816369,6001818360,6001818865,6108262,6131817102,6131817103,6131827011,6131827011S,6131827102,6131827103,6131827901,6135817100,6425550,6425950,6487756,662608,6626089,6626899,6660203700,666432,7009375,70267931,70267962,70662608,706626899,7066432,71183993,7150851,71930175,73053289,7360973,7402027,747092,76626089,79085657,7980507,79957888,8015410,8015450,802146,814256,8322161,8620212,874080789,87920,88643,8994766,8994767,900136,9007691,9142150170,9142151700,92289717,9304100099,93920,9455087510,94643,948272M91,986486C1,991240800,9974648,9Y6806,AHI1096,AP3523,AP3523A,AP3529,AP3529A,AR859,AS859,BRH0576,C12100,C8TZ9600J,CLE382,D106579,D2JL9600B1,D79454,E2112104,E70211401,ELM56,FA233,FC216,H1010578,H1050578,HDA5328,HDA5465,IT108674,IT124526,LK3523,LK3529,M1010578,MT621024302,N08568,P119375,P450544,P770520,PCA546SY,PI02707,PMA108674,R1096S,R36360,R36361,SA430,T138857,U08674,VOE4880632,VOE7009375,VOE991240800,W0450544,X43545,X89302X,YYP108674
- Compatible with Manufacturer Model Number
- 106579,1183993,1259,1401616,1401618,1423747M91,1428747M91,1429718M1,1429718M91,178012030A,1849105,1909135,1930750,1930752,19831604,202550,204624,21000033,21001107,2361244790,242492801,2446U154S2,2451U1803B,2451U2063,24749011,24749019,249570,249572,267931,267962,2712459M91,28063A,2900511800,2914500500,2MDA1136,3003084200,3053289,30536,3074300M1,3074308M1,3096344M91,311646013,312755077,3154701R1,3216277200,32208300,32208304,330560253,34670015040,3564126,3564127,3812540,3911017,3I0128,3I1434,3M008287XA,3Y8986,4058189,4080065,4113027,4146022,4149022,4319262,440042468,440414002,4438028018A,450544,466546,4700814256,47400005,4880632,4930142,510106023,51190346,556012198,59825554,5W3402,6001816369,6001818360,6001818865,6108262,6131817102,6131817103,6131827011,6131827011S,6131827102,6131827103,6131827901,6135817100,6425550,6425950,6487756,662608,6626089,6626899,6660203700,666432,7009375,70267931,70267962,70662608,706626899,7066432,71183993,7150851,71930175,73053289,7360973,7402027,747092,76626089,79085657,7980507,79957888,8015410,8015450,802146,814256,8322161,8620212,874080789,87920,88643,8994766,8994767,900136,9007691,9142150170,9142151700,92289717,9304100099,93920,9455087510,94643,948272M91,986486C1,991240800,9974648,9Y6806,AHI1096,AP3523,AP3523A,AP3529,AP3529A,AR859,AS859,BRH0576,C12100,C8TZ9600J,CLE382,D106579,D2JL9600B1,D79454,E2112104,E70211401,ELM56,FA233,FC216,H1010578,H1050578,HDA5328,HDA5465,IT108674,IT124526,LK3523,LK3529,M1010578,MT621024302,N08568,P119375,P450544,P770520,PCA546SY,PI02707,PMA108674,R1096S,R36360,R36361,SA430,T138857,U08674,VOE4880632,VOE7009375,VOE991240800,W0450544,X43545,X89302X,YYP108674
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 106579,1183993,1259,1401616,1401618,1423747M91,1428747M91,1429718M1,1429718M91,178012030A,1849105,1909135,1930750,1930752,19831604,202550,204624,21000033,21001107,2361244790,242492801,2446U154S2,2451U1803B,2451U2063,24749011,24749019,249570,249572,267931,267962,2712459M91,28063A,2900511800,2914500500,2MDA1136,3003084200,3053289,30536,3074300M1,3074308M1,3096344M91,311646013,312755077,3154701R1,3216277200,32208300,32208304,330560253,34670015040,3564126,3564127,3812540,3911017,3I0128,3I1434,3M008287XA,3Y8986,4058189,4080065,4113027,4146022,4149022,4319262,440042468,440414002,4438028018A,450544,466546,4700814256,47400005,4880632,4930142,510106023,51190346,556012198,59825554,5W3402,6001816369,6001818360,6001818865,6108262,6131817102,6131817103,6131827011,6131827011S,6131827102,6131827103,6131827901,6135817100,6425550,6425950,6487756,662608,6626089,6626899,6660203700,666432,7009375,70267931,70267962,70662608,706626899,7066432,71183993,7150851,71930175,73053289,7360973,7402027,747092,76626089,79085657,7980507,79957888,8015410,8015450,802146,814256,8322161,8620212,874080789,87920,88643,8994766,8994767,900136,9007691,9142150170,9142151700,92289717,9304100099,93920,9455087510,94643,948272M91,986486C1,991240800,9974648,9Y6806,AHI1096,AP3523,AP3523A,AP3529,AP3529A,AR859,AS859,BRH0576,C12100,C8TZ9600J,CLE382,D106579,D2JL9600B1,D79454,E2112104,E70211401,ELM56,FA233,FC216,H1010578,H1050578,HDA5328,HDA5465,IT108674,IT124526,LK3523,LK3529,M1010578,MT621024302,N08568,P119375,P450544,P770520,PCA546SY,PI02707,PMA108674,R1096S,R36360,R36361,SA430,T138857,U08674,VOE4880632,VOE7009375,VOE991240800,W0450544,X43545,X89302X,YYP108674
Dimensions
- Outside Diameter
- 5 23/32 in
- Inside Diameter
- 3 9/16 in
- Inside Diameter - Bottom
- 3 9/16 in
- Overall Height
- 15 27/32 in
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.