Shop PLANAR

PZN3815Q 38IN CURVED ULTRAWIDE MONITOR, WQHD+ 3840X1600, IPS LED LCD, HDM

  • Mfr # 998-4078-00
  • Zoro # G716244290

product price: 
$
748.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3,840 x 1,600
Width
34.6 in
Speakers
Yes
Depth with Stand
9.36"
Features
Anti-glare, Picture in Picture, Kensington Lock, On-screen Display (OSD), Picture by Picture, Blue Light Reduction, Ergonomic Design
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
998-4078-00
Zoro #
G716244290
UPC #
810069811758
Country of Origin
China
Max. Resolution
3,840 x 1,600
Speakers
Yes
Features
Anti-glare, Picture in Picture, Kensington Lock, On-screen Display (OSD), Picture by Picture, Blue Light Reduction, Ergonomic Design
Brightness
300 Nit
Operating Humidity Range
10% to 85% (Non-condensing)
Number of USB Ports
6
Energy Star
Yes
USB
Yes
Response Time
6 ms
USB Type-C
Yes
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Total Number of USB Type-C Ports
1
HDMI Inputs
2
Total Number of HDMI Ports
2
Standard Refresh Rate
75 Hz
Response Time Details
6 ms GTG
Stand Adjustments
Tilt, Height, Swivel
VESA Mount Standard
100 x 100
USB Type-B
Yes
Screen Mode
UW-QHD+
Vertical Frequency
48 Hz to 75 Hz
Surface Treatment
Anti-glare
Color Supported
1.07 Billion Colors
Pixel Pitch
0.22908 mm x 0.22908 mm
Curved Screen
Yes
Built-in Devices
KVM Switch, USB Hub
Color Gamut
98% DCI-P3
Adjustable Stand
Yes
HDMI
Yes
Curvature
2300R
Average Power Consumption
38 W
DisplayPort
Yes
Horizontal Viewing Angle
178°
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Number of USB 3.2 (Gen 1) Downstream Ports
2
Number of USB Type-B Ports
1
Backlight Technology
LED
Native Contrast Ratio
2,000:1
Maximum Power Consumption
125 W
Product Type
LED Monitor
Number of Speakers
2
Package Contents
PZN3815Q Widescreen LED Monitor Adaptor Power Cord HDMI & DP Cable USB Type-C Cable USB A to B Cable VESA Plate adapterUser's Guide
Panel Technology
In-plane Switching (IPS) Technology
Aspect Ratio
21:9
HDCP Supported
Yes
Number of Screens
1

Dimensions

Width
34.6 in
Depth with Stand
9.36"
Height with Stand
16.59"
Screen Size Class
38"
Width with Stand
34.63"
Viewable Screen Size
37.5"
Depth
4.2"
Height
15.7"

Description

PLANAR PZN3815Q 38IN CURVED ULTRAWIDE MONITOR, WQHD+ 3840X1600, IPS LED LCD, HDM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.