Tool Storage
- Mfr # WT1900RD
- Zoro # G716286948
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Features
Durable Powder Coated Finish, Options with or without Handles (Top or Sides), Chrome Catch, Single or Double Two HASP-Staple Combination Latches, Various Sizes and Varying Interior Storage Design, Welded Interior and Exterior Components
Electrical and Telecom Tools Included
NONE
Tool Storage Color
Red
Locking System
Latch
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WT1900RD
- Zoro #
- G716286948
- UPC #
- 076799000019
- Country of Origin
- United States
- Item
- Tool Storage
- Features
- Durable Powder Coated Finish, Options with or without Handles (Top or Sides), Chrome Catch, Single or Double Two HASP-Staple Combination Latches, Various Sizes and Varying Interior Storage Design, Welded Interior and Exterior Components
- Electrical and Telecom Tools Included
- NONE
- Tool Storage Color
- Red
- Locking System
- Latch
- Measurement Type
- SAE
- HVAC Tools Included
- NONE
- Tool Storage Type
- Tool Box
- Material
- Stainless Steel
- Lid Style
- Hinged
- Number of Compartments
- 2
- Color
- Red
- Closure Type
- Latch
- Number of Trays
- 1
- Stackable
- Not Stackable
- Total Load Capacity
- 150 lb
- Number of Boxes
- 1
- Total Storage Capacity
- 741 cu in
- Front Closure
- Latch
- Shell Material
- Stainless Steel
- Wire Color
- Red
Dimensions
- Tool Storage Depth
- 6 in
- For Fastener Sizes
- NONE
- Tool Storage Width
- 19 in
- Tool Storage Height
- 6 1/2 in
- Overall Height
- 6 1/2 in
- Overall Width
- 19 in
- Overall Depth
- 6 in
- Fits Chest Size
- Durable Powder Coated Finish, Options with or without Handles (Top or Sides), Chrome Catch, Single or Double Two HASP-Staple Combination Latches, Various Sizes and Varying Interior Storage Design, Welded Interior and Exterior Components
Description
Tool Storage, Material Stainless Steel, Overall Depth 6 in, Overall Height 6 1/2 in, Overall Width 19 in, Locking System Latch, Color Red, Number of Compartments 2, Closure Type Latch, Compatible Modular System Not Applicable, Features Durable Powder Coated Finish, Options with or without Handles (Top or Sides), Chrome Catch, Single or Double Two HASP-Staple Combination Latches, Various Sizes and Varying Interior Storage Design, Welded Interior and Exterior Components, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.