Clinometer

  • Mfr # CLNMTR
  • Zoro # G716324879
product price: 
$
37.49
/ea

Key Features

Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLNMTR
Zoro #
G716324879
UPC #
840287259964
Country of Origin
China

Details

Color
Blue

Description

Easily determine the height of an object by using angles. This clinometer has a spring-loaded trigger that holds a pivoting arm stationary to indicate the angle above or below the horizon. The maximum angle above or below the horizon is 70 Degrees . This can be used for measuring the height of trees, buildings or even the maximum altitude of a rocket. In order to determine the maximum height of your target above the horizon, measure the horizontal distance to the base of the object and use the tangent of the angle to determine the maximum height. Size: 11in x 5.5in x 0.5in


  • Excellent for field use
  • Unique way to teach students about measurement.

Ratings & reviews