FAZTEK
- Mfr # 48259
- Zoro # G716439948
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Method of Construction
Extruded
Number of Subpanels
0
Material
Polycarbonate
Standards
OSHA & ANSI
Footplate Depth
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48259
- Zoro #
- G716439948
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- Extruded
- Number of Subpanels
- 0
- Material
- Polycarbonate
- Standards
- OSHA & ANSI
- Item
- T-Slot Framing System Panel
- Panel Color
- Clear
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- T-Slot Framing System Panel
- Panel Type
- Solid
- Frame Color
- Black
- Finish
- Anodized
- Includes
- Double Feet, Endcaps
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Frame Type
- Stand-Alone
- Assembly
- Assembled
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Footplate Depth
- 5 1/2 in
- Overall Depth
- 5 1/2 in
- Overall Width
- 36 in
- Overall Height
- 72 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Width
- 1 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.