Shop STARTECH.COM
See all product information
Create Account
9-Volt Replacement DC Power Adapter - 2 Amps
- Mfr # SVA9M2NEUA
- Zoro # G716450844
product price:Â
$
27.89
/ea
Key Features
Input Voltage
230 V AC, 120 V AC
Package Contents
Replacement 9V DC Power Adapter - 9 Volts, 2 Amps Power Clips
Compatibility
StarTech Devices: MCMGBSC055EU RS232EXTC1EU ST121REU ST122LEU SV1631DUSBGB SV231DLU3A SV231U3A SV431DUSBU SV431U3A SV565DUTPU SV565UTPUEU SV831DUSBGB
Compatible Devices
KVM Console, KVM Switch, KVM Extender
Output Voltage
9 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVA9M2NEUA
- Zoro #
- G716450844
- UPC #
- 65030862059
- Country of Origin
- China
- Item
- DC Adapter
- Input Voltage
- 230 V AC, 120 V AC
- Package Contents
- Replacement 9V DC Power Adapter - 9 Volts, 2 Amps Power Clips
- Compatibility
- StarTech Devices: MCMGBSC055EU RS232EXTC1EU ST121REU ST122LEU SV1631DUSBGB SV231DLU3A SV231U3A SV431DUSBU SV431U3A SV565DUTPU SV565UTPUEU SV831DUSBGB
- Compatible Devices
- KVM Console, KVM Switch, KVM Extender
- Output Voltage
- 9 V DC
- Environmentally Friendly
- Yes
- Maximum Output Current
- 2 A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.