Awning
- Mfr # 18039909
- Zoro # G716515345
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Casting Color
Black
Fabric Type
Poly Cotton
Weather Cover Color
Black
Fabric Pattern
Black Solid
Fabric Color
Black/Gray/Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18039909
- Zoro #
- G716515345
- UPC #
- 810038734408
- Country of Origin
- China
- Casting Color
- Black
- Fabric Type
- Poly Cotton
- Weather Cover Color
- Black
- Fabric Pattern
- Black Solid
- Fabric Color
- Black/Gray/Silver
- Operation Type
- Manual
- Type
- SUV/Pickup Overlanding
- Weather Cover Material
- Full Vinyl Cover
Dimensions
- Fabric Length
- 6 ft 4 in
Description
Bag Awning; Manual; 6.4 Inch Length x 4.6 Inch Width; 30 Square Feet Of Cover; Poly Cotton; Black; With Rafters/ Pivoting Adjustable Poles/ Tie Down Points for Securing Poles and Water Run Off/ Travel Cover With Zipper/ Tie Downs With S Connects and Buckle/ Shock Cord With Retention/ Heavy Duty Oversized Stakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.