Shop TRIPP LITE
See all product information
Create Account
UPS
- Mfr # 9PXMSPPM
- Zoro # G716556911
product price:Â
$
3,434.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Eaton
Includes
4 Post 19 in Rackmount
Accessory Type
Power Module
Compatible with Series
9PXM UPS System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9PXMSPPM
- Zoro #
- G716556911
- UPC #
- 743172091437
- Country of Origin
- China
Details
- Item
- Power Module
- Compatible with Brand
- Eaton
- Includes
- 4 Post 19 in Rackmount
- Accessory Type
- Power Module
- Compatible with Series
- 9PXM UPS System
Description
Power Module, Includes 4 Post 19 in Rackmount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.