Shop FRANKLIN SPORTS
See all product information
Create Account
Pickleballs, 6PK
Mfr # 59258
Zoro # G716560888
product price:Â
$
29.35
/pk 6, $4.89/ea
Key Features
Length
2.9 in
Width
2.9 in
Color
Multicolored
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59258
- Zoro #
- G716560888
- UPC #
- 25725601424
- Country of Origin
- China
Dimensions
- Length
- 2.9 in
- Width
- 2.9 in
Details
- Color
- Multicolored
- Material
- Polyethylene
- Item
- Pickleballs
Description
Franklin Sports' X-40 Pickleballs are made for premium play and performance and are the official pickleball balls of the US Open Pickleball Championships. Designed with precision-drilled holes and constructed from durable polyethylene, the X-40 outdoor pickleballs are built to outperform and outlast other pickleballs on the market. The machine-drilled holes on each pickleball ensure steady flight patterns and reliable spin on every ball for a consistent feel to your pickleball games. The ultra-durable polyethylene construction prevents denting and cracking even on outdoor courts, so you can keep playing all season long. These X-40 pickleballs have also been rigorously tested for reliable bounce and spin, so you can make the perfect shot. Plus, the vibrant, neon, multicolored balls are FUN and make it easy to track through the air for increased visibility on all court surfaces. Designed according to USA Pickleball USAPA size and weight regulations, these official size outdoor pickleballs are perfect for recreational and tournament play. The Franklin X-40 pickleballs are professional quality and are the official outdoor pickleballs of the US Open Pickleball Championships. So help elevate your pickleball games to the next level and grab your set of Franklin Sports' Neon X-40 Outdoor Pickleballs today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.