5 PIECE STARTER KIT
- Mfr # 1784417
- Zoro # G716567375
product price:Â
$
48.75
/ea
Key Features
Material
Steel
Color
Black
Includes Hardware
Hardware Included
Number of Pieces
5
Load Capacity
1,750 lb (Overall), 25 lb (Non-Locking Hooks), 50 lb (Locking Hooks)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1784417
- Zoro #
- G716567375
- UPC #
- 00071691427278
- Country of Origin
- China
Dimensions
- Rail Length
- 32 in
Details
- Item
- Wall-Mount Track System Kit
- Material
- Steel
- Color
- Black
- Includes Hardware
- Hardware Included
- Number of Pieces
- 5
- Load Capacity
- 1,750 lb (Overall), 25 lb (Non-Locking Hooks), 50 lb (Locking Hooks)
- Shell Material
- Steel
Description
STARTER KIT , 5 PIECE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.