Transceiver
- Mfr # N286I-1P25GSXD
- Zoro # G716608269
product price:Â
$
49.69
/ea
Key Features
Wavelength
850 nm
Operating Temperature - Maximum
185 Degrees F
Product Type
Transceiver Module
Fiber Configuration
Duplex
Transmission Distance
550 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N286I-1P25GSXD
- Zoro #
- G716608269
- UPC #
- 037332268341
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wavelength
- 850 nm
Details
- Operating Temperature - Maximum
- 185 Degrees F
- Product Type
- Transceiver Module
- Item
- Transceiver
- Fiber Configuration
- Duplex
- Transmission Distance
- 550 m
- Compatible Brand
- TRENDnet
- Connector Type
- LC
- Mode
- Multi-Mode
- Data Transfer Rate
- 1 GBps
- Form Factor
- SFP
- Operating Temperature - Minimum
- -40 Degrees F
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.