Shop TRIPP LITE
See all product information
Create Account
Transceiver
- Mfr # N286-100G-SR4SA
- Zoro # G716608337
product price:Â
$
768.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
158 Degrees F
Wavelength
840 nm, 850 nm, 860 nm
Compatible Fiber Type
OM4
Data Transfer Rate
100 GBps
Form Factor
QSFP28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N286-100G-SR4SA
- Zoro #
- G716608337
- UPC #
- 037332284099
- Country of Origin
- China
- Operating Temperature - Maximum
- 158 Degrees F
- Item
- Transceiver
- Compatible Fiber Type
- OM4
- Data Transfer Rate
- 100 GBps
- Form Factor
- QSFP28
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Brand
- Arista
- Connector Type
- MTP/MPO
- Transmission Distance
- 100 m
- Product Type
- Transceiver Module
- Mode
- Multi-Mode
Dimensions
- Wavelength
- 840 nm, 850 nm, 860 nm
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.