Shop CARLISLE FOODSERVICE
See all product information
Create Account
Solid Serving Spoon, SS, 12 In, PK12
- Mfr # 609001
- Zoro # G7190197
product price:Â
$
208.99
/pk of 12, $17.42/ea
Free Shipping & Returns
Key Features
Serving Utensil Capacity
1.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 609001
- Zoro #
- G7190197
- UPC #
- 645373491804
- Country of Origin
- Taiwan, Province of China
- Item
- Serving Spoon
- Serving Utensil Capacity
- 1.00 oz
- Utensil Material
- Stainless Steel
- Material
- Stainless Steel
- Utensil Handle Material
- Stainless Steel
- Dishwasher Safe
- Yes
- Color
- Silver
- Utensil Handle Color
- Stainless Steel
- NSF Certified
- No
- Utensil Color
- Stainless Steel
- Product Type
- Serving Spoon
- Head Design
- Solid
- Finish
- Polished
- Coated Handle
- No
- Capacity
- 1 oz
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Utensil Length
- 12 in
- Utensil Width
- 2 1/4 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Serving Spoon, Color Silver, Coated Handle No, Head Design Solid, Overall Length 12 in, Material Stainless Steel, Finish Polished, Product Type Serving Spoon, Capacity 1 oz, NSF Certified No, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.