This item is Discontinued.

This item is Discontinued.
25 (Discontinued)
Mfr #
2603/PC
Zoro #
G7201267
UPC # 736752856212
Country of Origin United States
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2603/PC
- Zoro #
- G7201267
- UPC #
- 736752856212
- Country of Origin
- United States
Dimensions
- Width
- 3.4
- Height
- 26.1
- Length
- 27
Details
- Finish
- Polished Chrome
- ADA Compliant
- No
- Weight
- 1.8
Description
London TerraceĀ® is a reinterpretation of authentic, English Victorian design. Subtle detailing and refined proportions make it particularly appealing. This moderately priced collection includes sconce lights, mirrors, towel bars, toilet tissue holders, toiletry shelves, tumbler/toothbrush holders, trays, shower rods and hooks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.