Shop C-LINE PRODUCTS
See all product information
Create Account
Project Folder Jacket, Clear, PK25
- Mfr # 62127
- Zoro # G7203659
product price:Â
$
10.55
/pk of 25, $0.42/ea
Key Features
Width
8.88"
Color
Clear
Material
Plastic
Size
Letter
Tab Cut
Untabbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62127
- Zoro #
- G7203659
- UPC #
- -
- Country of Origin
- United States
- Item
- File Jacket
- Color
- Clear
- Material
- Plastic
- Tab Cut
- Untabbed
- Features
- Copy Safe, Tear Resistant, Non-glare, Static-free
- Weight
- 1.17 lbs
- Recycled Content
- 0.7
- Sheet Standard
- Letter
- Assembly Required
- No
- Punched/Unpunched
- Unpunched
- Number of Sections
- 1
- Material Type
- Plastic
- Product Type
- File Jackets
- Shell Material
- Plastic
Description
File Jacket, Material Plastic, Color Clear, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.