Shop REMKE
See all product information
Create Account
Vent Plug, M12 Thread, Polyamide 6
- Mfr # RVP15-M12-NM
- Zoro # G7204701
product price:Â
$
7.99
/ea
Sold in multiples of 11 for
$87.89
Key Features
IP Rating
IP68
Minimum Operating Temperature (F)
-4
B Dimension (in)
0.236
Thread Size
M12
Maximum Operating Temperature (C)
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVP15-M12-NM
- Zoro #
- G7204701
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- B Dimension (in)
- 0.236
- Thread Size
- M12
- Maximum Knock Out Size (in)
- 0.511
- D Dimension (in)
- 0.29
- A Dimension (in)
- 0.492
- Inside Body Diameter / Body Bore
- 0.277
- C Dimension (in)
- 0.66
Details
- Item
- Vent Plug,M12 Thread,Polyamide 6
- IP Rating
- IP68
- Minimum Operating Temperature (F)
- -4
- Maximum Operating Temperature (C)
- 80
- Minimum Operating Temperature (C)
- -20
- Connector Material
- Polyamide
- Clearance Hole (in)
- 0.511
- O-Ring Material
- Nitrile Rubber
- Thread Type
- Metric
- Maximum Operating Temperature (F)
- 176
- Body Material
- Polyamide
- Tab Info
- Cord/Cable Dia.,IP Ratings,Knockout,Approvals,Temps,Certifications,Thread Specs,Flammability,Ratings/Mtls
- Cord Grip Type
- Straight
Description
Vent Plug,M12 Thread,Polyamide 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.